Description
30/50 Amp, 250 Volt, NEMA 6-30P/6-50P, 2P, 3W, Plug, Straight Blade, Commercial Grade, Angle, Grounding - Black
Specifications
| Brand Name | Leviton | Sub Brand | RESIDENTIAL PLUGS AND CONNECTORS |
| Item Name | Straight Blade Plug | Type | Commercial Grade |
| Number of Wires | 3 | Number of Poles | 2 |
| Voltage Rating | 250 VAC | Amperage Rating | 30/50 A |
| Conductor Size | 10-6 AWG | NEMA Configuration | WD-6 |
| Color/Finish | Black | Temperature Rating | 40 - 60 °C |
| Contact Material | Brass | NEMA Rating | 6-30P/6-50P |
| Dielectric Strength | 2000 V | Material | Thermoplastic |
| Grounding | Grounding | Dimensions | 2.56 in W x 3.49 in H |
| Standards | ANSI C-73, CSA C22.2 No. 42 File LR-406, NOM 057, UL498 File E13393 | UPC | 078477644928 |
Packages
| 1 - UNIT - 1 |