Description
Straight Blade Plug 2-Pole 3-Wire 15A 125V Angle
Specifications
| Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
| Item Name | Straight Blade Power Outlet Angle Plug | Type | Plug |
| Number of Wires | 3 | Number of Poles | 2 |
| Voltage Rating | 125 V | Amperage Rating | 15 A |
| Conductor Size | 4 AWG | Color/Finish | Black and White |
| Terminal Connection | Screw | NEMA Rating | 5-15P |
| Material | Nylon | Grounding | Yes |
| Dimensions | 2.8 in | Standards | UL 498 |
| Application | Extra Hard Use | UPC | 785007236873 |
Packages
| 1 - UNIT - 1 | 20 - UNIT - 20 |