Description
Straight Blade Hospital Grade Plug, double pole andthree wire, unit arrives completely ready-to-wire, cutting installation time significantly. Its nylon housing provides impact and chemical resistance. Its rugged two-piece cord grip provides more uniform cord retention andthe internal dust shield keeps terminals free of contaminants. 15amp 125volt.
Specifications
| Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
| Item Name | Straight Blade Plug | Type | Hospital Grade |
| Number of Wires | 3 | Number of Poles | 2 |
| Voltage Rating | 125 V | Amperage Rating | 15 A |
| Conductor Size | 4 AWG | Color/Finish | Black and White |
| Terminal Connection | Screw | NEMA Rating | 5-15P |
| Material | Nylon | Grounding | Yes |
| Degree of Protection | IP20 | Dimensions | 2.8 in |
| Standards | UL 498 | Application | Extra Hard Use |
| UPC | 785007236774 |
Packages
| 1 - UNIT - 1 | 10 - UNIT - 10 | 50 - UNIT - 50 | 6250 - SKID - 6250 |