Description
Boot for 20/30 Amp Locking Plug, black
Specifications
| Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
| Item Name | Boot | Type | 3-Way |
| Voltage Rating | 120/125 V | Amperage Rating | 15 A |
| Material | Consult the Factory | Color | Black |
| Contact Configuration | N-O | Dimensions | 5.04 in L x 2.61 in H |
| Number of Poles | 2 | For Use With | 20/30 A Turnlok Locking Plugs |
| Contact Rating | 120 V | Standards | None |
| Application | For Industrial | Actuator | Toggle Switch |
| Mounting | Box | Connection | Back and side wire |
| Temperature Rating | -30 to 60 °C | Operating Cycles | 30000 |
| Finish | Untreated | UPC | 785007203158 |
Packages
| 1 - UNIT - 1 | 10 - UNIT - 10 |