Description
CONN, 20A 125V, 5-20R, ILLUMINATED
Specifications
| Brand Name | Hubbell Wiring Device Kellems | Sub Brand | Straight Blade |
| Item Name | Straight Blade Connector | Type | Commercial Grade, Illuminated |
| Voltage Rating | 125 V | Amperage Rating | 20 A |
| Conductor Size | 14-10 AWG Stranded | Number of Conductors | 20 AMP |
| Color | Clear | Length | 6.000 in |
| NEMA Rating | 5-20R | Standards | CSA Certified, UL 498 Listed |
| Application | Commercial Grade | UPC | 783585531298 |
Packages
| 1 - UNIT - 1 |