Abbotsford
PASCS6364C

PASS & SEYMOUR CS6364C TurnLok® 50A California Style 125/250V 3-Pole 4-Wire Locking Connector

Price $256.33 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:CS6364C
Documents Documents

Description

50A Turnlok Plugs and Connectors make installing and securing your connections faster, safer and more dependable than ever. These devices are designed to withstand harsh environments. Each device features a simple push, twist and lock body assembly for greater productivity and labor savings in temporary power applications. The back body easily slides onto the device and locks in place with a quarter twist making installations faster, safer and more dependable.

Specifications

Brand Name Legrand Sub Brand Pass & Seymour
Type Locking Connector Number of Wires 4
Material Nylon Application Commercial,Industrial
UPC 785007442465

Packages

1 - UNIT - 1