Description
50A Turnlok Plugs and Connectors make installing and securing your connections faster, safer and more dependable than ever. These devices are designed to withstand harsh environments. Each device features a simple push, twist and lock body assembly for greater productivity and labor savings in temporary power applications. The back body easily slides onto the device and locks in place with a quarter twist making installations faster, safer and more dependable.
Specifications
| Brand Name | Legrand | Sub Brand | Pass & Seymour |
| Type | Locking Plug | Number of Wires | 3 |
| Number of Poles | 2 | Voltage Rating | 250 V |
| Amperage Rating | 50 A | Color/Finish | Black |
| Material | Nylon | Standards | cULus Listed |
| Application | Commercial,Industrial | UPC | 785007442540 |
Packages
| 1 - UNIT - 1 |