Abbotsford
SIEFSPD060

SIEMENS 60kA 120/240V 1-Phase 3-Wire FSPD Series BoltShield™ Surge Protection Device

Price $308.37 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:FSPD060
Documents Documents

Description

The FSPD BoltShield™ Surge Protection Device series from Siemens is designed to provide comprehensive protection against both externally and internally generated surges. They are installed as close to the electrical panel as possible to ensure optimal protection. The FSPD series is known for its ease of installation and compatibility with various load centers, making it a versatile choice for residential and commercial applications.

Specifications

Brand Name Siemens Sub Brand BoltShield™
Item Name Surge Protection Device Voltage Rating 120/240 V
Number of Poles - Number of Wires 3
Short Circuit Rating 200 kA Modes of Protection L-N, L-G, N-G
Series/Model FSPD Series Frequency Rating 50/60 Hz
Peak Surge Current 60 kA Phase 1
Connection Pre-Wired Pigtail Material Polycarbonate
Dimensions 7.95 in L x 3.06 in W x 2.75 in H Enclosure Type NEMA 4X
Environmental Conditions 0 - 95%, Non-Condensing Temperature Rating -40 to 85 °C
Standards ANSI/IEEE C62.41.1-2002, C62.41.2-2002, C62.45-2002, NEC Article 285, cULus Listed, UL 1449 5th Edition 2021, REACH Compliant, RoHS Compliant, California Prop 65 Warning UPC 195125378421

Packages

1 - UNIT - 1