Description
Eaton HG GFCI, 15A, 125V, Ivory, Slim
Specifications
| Brand Name | Eaton | Item Name | GFCI Receptacle |
| Type | Slim | Grade | Hospital |
| Voltage Rating | 125 V | Amperage Rating | 15 A |
| Number of Poles | 2 | Number of Wires | 3 |
| NEMA Configuration | NEMA 5-15R | Conductor Size | 14-10 AWG |
| Material | Nylon/Polycarbonate | Color | Ivory |
| Wiring Configuration | Back, Side | Grounding | Yes |
| Contact Material | Brass | Dimensions | 1.7 in W x 1.37 in D x 4.19 in H |
| Mounting Type | Flush | Standards | cULus Listed |
| Application | For Commercial, Residential | UPC | 032664022913 |
Packages
| 1 - UNIT - 1 |