Abbotsford
CWDGFH20V

COOPER INDUSTRIES 20A 125V Hospital Grade GFCI Duplex Receptacle, Ivory

Price $108.46 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:GFH20V

Description

Eaton HG GFCI, 20A, 125V, Ivory, Slim

Specifications

Brand Name Eaton Item Name GFCI Receptacle
Type Slim Grade Hospital
Voltage Rating 125 V Amperage Rating 20 A
Number of Poles 2 Number of Wires 3
NEMA Configuration NEMA 5-20R Conductor Size 14-10 AWG
Material Nylon/Polycarbonate Color Ivory
Wiring Configuration Back, Side Grounding Yes
Contact Material Brass Dimensions 1.7 in W x 1.37 in D x 4.19 in H
Mounting Type Flush Standards cULus Listed
Application For Commercial, Residential UPC 032664022944

Packages

1 - UNIT - 1