Description
Eaton slim AFCI receptacle, tamper resistant, #14 - 10 AWG, 20 A, residential, commercial, flush, 125 V, AFCI, back and side wire, white, brass, polycarbonate, 5-20R, two-pole, three-wire, grounding
Specifications
| Brand Name | Eaton | Item Name | AFCI Receptacle |
| Type | Slim | Grade | Hospital |
| Voltage Rating | 125 V | Amperage Rating | 20 A |
| Number of Poles | 2 | Number of Wires | 3 |
| NEMA Configuration | NEMA 5-20R | Wiring Configuration | Back, Side |
| Conductor Size | 14-10 AWG | Grounding | Yes |
| Contact Material | Brass | Material | Nylon/Polycarbonate |
| Color | White | Dimensions | 1.7 in W x 1.37 in D x 4.19 in H |
| Mounting Type | Flush | Standards | cULus Listed |
| Application | For Commercial, Residential | UPC | 032664022593 |
Packages
| 1 - UNIT - 1 |