Description
CPS 20 A pin and sleeve explosion proof receptacles for dead-front safety constructions. Plug mechanical cable clamps prevent strain on cables; they meet or exceed UL strain relief pull-out requirements. Insulators provide superior dielectric and mechanical strength and lowest arc tracking. Delayed action construction. Insert plug partially rotate slide on front of receptacle and insert plug fully. Energizes receptacle terminals deeply recessed to prevent accidental touching.
Specifications
| Brand Name | Appleton | Type | 2-Gang |
| Voltage Rating | 240/24 VAC/VDC | Amperage Rating | 20 A |
| Number of Poles | 3 | Number of Wires | 2 |
| NEMA Rating | NEMA 3RX, 7BCD | Material | Copper Free Aluminum Cover, Malleable Iron Mounting Box |
| Standards | Class I, Division 1 And 2, Groups B, C, D; Class II, Division 1 And 2, Groups F, G; UL Standard: UL 1010 (UL 1203) UL Listed: E10784, E81751; CSA Standard: C22.2 No. 25, C22.2 No. 30, C22.2 No. 159; CSA Certified: 038644 | Application | For CPP-2023 Plug |
| UPC | 781381196857 |
Packages
| 1 - UNIT - 1 |