Abbotsford
APPCPE22375

EGS CPE22375 Receptacle 3P2W 240V 20A 2G 3/4in

Price $1,279.80 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:CPE22375

Description

CPS 20 A pin and sleeve explosion proof receptacles for dead-front safety constructions. Plug mechanical cable clamps prevent strain on cables; they meet or exceed UL strain relief pull-out requirements. Insulators provide superior dielectric and mechanical strength and lowest arc tracking. Delayed action construction. Insert plug partially rotate slide on front of receptacle and insert plug fully. Energizes receptacle terminals deeply recessed to prevent accidental touching.

Specifications

Brand Name Appleton Item Name Receptacle with EFD Mounting Box
Type 2-Gang Voltage Rating 240/24 VAC/DC
Amperage Rating 20 A Number of Poles 3
Number of Wires 2 Connection Type Pressure Wire Terminal
NEMA Rating NEMA 3RX, 7BCD Material Copper Free Aluminum Cover, Malleable Iron Mounting Box
Series/Model CPS Terminal Connection 3/4 in
Mounting Type Surface with 3/4 in Dead-End Hub For Use With CPP-2023 Plug
Standards Class 1, Group C, D, Class I Div 2 Group B, C, D, Class II, Groups F, G, UL Standard: UL 1010 (UL 1203) UL Listed: E10784, E81751, CSA Standard: C22.2 No. 25, C22.2 No. 30, C22.2 No. 159, CSA Certified: 038644 Application For CPP-2023 Plug
UPC 781381197151

Packages

1 - UNIT - 1