Description
Powertite Grounding Style 1 Receptacle, Number Of Poles: 3, Number Of Wires: 3, Wire Size: 4 - 1 AWG (Building), 4 - 2 AWG (Extra Flex), Amperage Rating: 100 AMP, Voltage Rating: 600 VAC At 50 - 400 HZ, 250 VDC, Phase: 3 PH, Material: C
Specifications
| Brand Name | Appleton | Sub Brand | Powertite™ |
| Item Name | Pin and Sleeve Receptacle | Type | Shell Only, 1-Sleeve, Spring Door |
| Voltage Rating | 600 VAC at 50 - 400 Hz, 250 VDC | Amperage Rating | 100 A |
| Number of Poles | 3 | Number of Wires | 3 |
| NEMA Rating | NEMA 3, 3R, 4, 4X | Conductor Size | 4-1 AWG (Building), 4-2 AWG (Extra Flex) |
| Material | Copperfree Aluminum | Phase | 3 |
| Terminal Connection | Pressure Wire | Mounting Type | Box |
| Temperature Rating | -40 to 107 °C | Includes | Weatherproof Spring Door, Brass with Beryllium Copper Springs |
| Standards | UL 1682, UL 1686, UL 50E, UL Listed, E145916, E145917, CSA Standard:C22.2 No. 182.1, CSA Certified:065179, NEMA FB11 | Application | For ACP1033CD Clamping Ring Plug, for Reverse Service, Ideal for Use on Shipping Docks, Ports and Other Ship to Shore Applications |
| UPC | 781381711388 |
Packages
| 1 - UNIT - 1 |