Description
POWERTITE® Series receptacles are designed to supply power to portable or fixed electrical equipment such as motor generator units, welders, pumps, compressors, cellular relay stations and similar apparatus. Ideal for use on shipping docks, ports and other “ship to shore” applications. Suitable for use in locations where a weatherproof enclosure is required.
Specifications
| Brand Name | Appleton | Sub Brand | Powertite™ |
| Item Name | Pin and Sleeve Receptacle | Type | Weatherproof, Polarised |
| Voltage Rating | 600 VAC, 250 VDC | Amperage Rating | 100 A |
| Wire Type | Grounding | Number of Poles | 4 |
| Number of Wires | 3 | Connection Type | Pressure Wire |
| NEMA Rating | 3, 3R, 4, 4X | Conductor Size | 4-1 AWG Building, 4-2 AWG Extra Flex |
| Material | Copperfree Aluminum | Finish | Epoxy Powder Coated |
| Frequency Rating | 50 - 400 Hz | Phase | 3 |
| Grounding | Shell and Extra Pole | Contact Material | Brass with Beryllium Copper Spring |
| Temperature Rating | -13 to 104 °F Ambient | For Use With | ACP1034CD Clamping Ring Plug |
| Includes | Spring Door | Standards | UL 1682, 1686, 50E, UL File Number E145916, E145917, CSA C22.2 No. 182.1, CSA File Number 065179, NEMA FB11 |
| Application | Designed to Supply Power to Portable or Fixed Electrical Equipment Such as Motor Generator Units, Welders, Pumps, Compressors, Cellular Relay Stations and Similar Apparatus | UPC | 781381816922 |
Packages
| 1 - UNIT - 1 |