Abbotsford
APPADR3044P4

EGS ADR3044P4 Powertite™ Weatherproof, Polarised Pin and Sleeve Receptacle 30 A, 3, 3R, 4, 4X

Price $296.71 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:ADR3044P4

Description

POWERTITE® Series receptacles are designed to supply power to portable or fixed electrical equipment such as motor generator units, welders, pumps, compressors, cellular relay stations and similar apparatus. Ideal for use on shipping docks, ports and other “ship to shore” applications. Suitable for use in locations where a weatherproof enclosure is required.

Specifications

Brand Name Appleton Sub Brand Powertite™
Item Name Pin and Sleeve Receptacle Type Weatherproof, Polarised
Voltage Rating 600 VAC, 250 VDC Amperage Rating 30 A
Wire Type Grounding Number of Poles 4
Number of Wires 4 Connection Type Pressure Wire
NEMA Rating 3, 3R, 4, 4X Conductor Size 10-6 AWG Building, 10-8 AWG Extra Flex
Material Copperfree Aluminum Finish Epoxy Powder Coated
Frequency Rating 50 - 400 Hz Phase 3
Grounding Shell Only Contact Material Brass with Beryllium Copper Spring
Temperature Rating -13 to 104 °F Ambient For Use With ACP3044BC Clamping Ring Plug
Includes Spring Door Standards UL 1682, 1686, 50E, UL File Number E145916, E145917, CSA C22.2 No. 182.1, CSA File Number 065179, NEMA FB11
Application Designed to Supply Power to Portable or Fixed Electrical Equipment Such as Motor Generator Units, Welders, Pumps, Compressors, Cellular Relay Stations and Similar Apparatus UPC 781381818001

Packages

1 - UNIT - 1