Description
Powertite Grounding Style 2 Receptacle, Number Of Poles: 4, Number Of Wires: 3, Wire Size: 10 - 6 AWG (Building), 10 - 8 AWG (Extra Flex), Amperage Rating: 30 AMP, Voltage Rating: 600 VAC At 50 - 400 HZ, 250 VDC, Phase: 3 PH, Material:
Specifications
| Brand Name | Appleton | Sub Brand | Powertite™ |
| Item Name | Pin and Sleeve Receptacle | Type | Grounding Style 2, Spring Door |
| Voltage Rating | 600 VAC, 250 VDC | Amperage Rating | 30 A |
| Number of Poles | 4 | Number of Wires | 3 |
| NEMA Rating | NEMA 3, 3R, 4, 4X | Conductor Size | 10-6 AWG Building, 10-8 AWG Extra Flex |
| Material | Copperfree Aluminum | Frequency Rating | 50 - 400 Hz |
| Phase | 3 | Terminal Connection | Pressure Wire |
| Mounting Type | Box | Temperature Rating | -40 to 107 °C |
| Standards | UL 1682, 1686, 50E, UL File Number E145916, E145917, CSA C22.2 No. 182.1, CSA File Number 065179, NEMA FB11 | Application | ACP3034BC Metallic and NMACP3034BC Non-Metallic Clamping Ring Plugs |
| UPC | 781381710435 |
Packages
| 1 - UNIT - 1 |