Description
Powertite Grounding Style 1 Receptacle With AJA Mounting Box, Number Of Poles: 4, Number Of Wires: 4, Wire Size: 2/0 AWG - 250 MCM, Amperage Rating: 200 AMP, Voltage Rating: 600 VAC At 50 - 400 HZ, 250 VDC, Phase: 3 PH, Material: Cop
Specifications
| Brand Name | Appleton | Sub Brand | Powertite™ |
| Type | Telecom Grounding Busbar | Voltage Rating | 600/250 VAC/VDC |
| Amperage Rating | 200 A | Phase | 3 |
| Number of Poles | 4 | Number of Wires | 4 |
| NEMA Rating | NEMA 3, 3R, 4, 4X | Material | Copperfree Aluminum |
| Temperature Rating | -40 to 107 °C | Standards | CSA Certified: 065179;CSA Standard: C22.2 No. 182.1;NEMA FB11;UL 1682, UL 1686, UL 50E;UL Listed: E145916, E145917 |
| Application | For use with 0.50 inch FM8 conduit bodies. Seals and protects. | UPC | 781381131087 |
Packages
| 1 - UNIT - 1 |