Abbotsford
APPAR40034

EGS AR40034 Receptacle 4P3W 600VAC 400A 50-400Hz

Price $2,887.85 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:AR40034

Description

POWERTITE® Receptacle made of aluminium material epoxy powder coat, Designed to supply power to portable or fixed electrical equipment such as motor generator units, welders, pumps, compressors, cellular relay stations and similar apparatus. Available in 30, 60, 100, 150, 200 and 400 A units. Available in two grounding styles: style 1 (shell only) and style 2 (shell and extra pole).

Specifications

Brand Name Appleton Sub Brand Powertite™
Item Name Pin and Sleeve Receptacle Type Grounding Style 2
Voltage Rating 600/250 VAC/DC Amperage Rating 400 A
Number of Poles 4 Number of Wires 3
Connection Type Solder Wire Terminal Conductor Size 400-1000 MCM
Material Copper Free Aluminum Phase 3
Mounting Type Box Temperature Rating -40 to 107 °C
For Use With AP40034E Plug Standards UL 1682, UL 1686, UL 50E, UL Listed: E145916, E145917, CSA Standard: C22.2 No. 182.1, CSA Certified: 065179, NEMA FB11
Application For AP40034E Plug UPC 781381296465

Packages

1 - UNIT - 1