Abbotsford
APPARI6033

EGS ARI6033 Powertite™ Grounding Style 1 Receptacle Pin and Sleeve Receptacle 60 A, NEMA FB11

Price $283.87 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:ARI6033

Description

POWERTITE® Receptacle made of aluminium material epoxy powder coat, Designed to supply power to portable or fixed electrical equipment such as motor generator units, welders, pumps, compressors, cellular relay stations and similar apparatus. Available in 30, 60, 100, 150, 200 and 400 A units. Available in two grounding styles: style 1 (shell only) and style 2 (shell and extra pole).

Specifications

Brand Name Appleton Sub Brand Powertite™
Item Name Pin and Sleeve Receptacle Type Grounding Style 1
Voltage Rating 600 VAC, 250 VDC Amperage Rating 60 A
Wire Type Grounding Number of Poles 3
Number of Wires 3 NEMA Rating NEMA FB11
Conductor Size 6-2 AWG (Building), 6-4 AWG (Extra Flex) Material Copper-Free Aluminum
Frequency Rating 50 - 400 Hz Phase 3
Grounding Shell Only Temperature Rating -40 to 107 °C
For Use With API-6033 Plug Standards UL 1682, 1686, 50E, UL File Number E145916, E145917, CSA C22.2 No. 182.1, CSA File Number 065179, NEMA FB11
Application For API-6033 Plug UPC 781381166447

Packages

1 - UNIT - 1