Description
60 A 3 Wire or 4 Poles Switched Receptacle with 1-1/2 inch hub, CU-AL terminal block. Locations where receptacles are used with stationary or portable electrically operated devices such as lighting systems, conveyors, heaters, motor-generator sets, air conditioners, compressors and pumps.
Specifications
| Brand Name | Appleton | Item Name | Switched Receptacle with Mounting Box |
| Type | Front Interlocked | Voltage Rating | 600 V |
| Amperage Rating | 60 A | Number of Poles | 4 |
| Number of Wires | 3 | NEMA Rating | NEMA 3, 3R, 4, 4X, 7BCD, 9FG |
| Conductor Size | 6-4 AWG | Material | Copper-Free Aluminum |
| Finish | Epoxy Powder Coated | Series/Model | JBR |
| Frequency Rating | 50 - 400 Hz | Phase | 3 |
| Maximum Load Capacity | 30 hp | Grounding | Grounding |
| Dimensions | 8-1/4 in W x 10.28 in D x 13.07 in H | Mounting Type | Surface with 1-1/2 in Hub |
| For Use With | ACP and CPH Powertite Plugs | Standards | UL Listed, Class I, Division 1 and 2, Groups B, C, D, Class II, Division 1 and 2, Groups F, G, Class III, NEMA 3, 3R, 4, 4X, 7BCD, 9FG |
| UPC | 781381519335 |
Packages
| 1 - UNIT - 1 |