Abbotsford
APPWSRD3352N4WSD

EGS WSRD3352N4WSD SQ-D RCPT ASSY 30A FUSED

Price $4,817.62 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:WSRD3352N4WSD

Description

Interlocked Receptacle and Disconnect Switch, Type Interlocked, Constructional Feature Corrosion Resistant, Raintight, Watertight, Voltage Rating 600 VAC at 50/60 Hz, 250 VDC, Current Rating 30 Ampere, Number of Poles 4, Number of Wires 3, Door Type Spring Door, Removable Hinged, Padlockable Cover, Fuse Provision Fusible, Class J, Hub Type 1-1/2 Inch, Grounding Style 2, Shell, Extra Pole, Material Epoxy Powder Coated Copper-Free Aluminum (Receptacle), Stainless Steel (Enclosure), Enclosure NEMA 3/3R/4/4X/12, Wire Size 14 to 2 AWG, Power Rating 7.5 Hp at 600 VAC (Standard), 20 Hp at 600 VAC (Maximum), Excludes Viewing Window, Approval UL 98/50E/1682/1686, CSA C22.2, Application Welder, Generator, Compressor, Infrared Oven, Batch Feeder, Conveyor, Truck Terminal, Marine Dock, Industrial Plant, Excludes Viewing Window, Approval UL 98/50E/1682/1686, CSA C22.2, Application Welder, Generator, Compressor, Infrared Oven, Batch Feeder, Conveyor, Truck Terminal, Marine Dock, Industrial Plant

Specifications

Brand Name Appleton Item Name Interlocked Receptacle with Disconnect Switch
Type Fusible Voltage Rating 600 VAC/250 VDC
Amperage Rating 30 A Number of Poles 4
Number of Wires 3 NEMA Rating NEMA 3, 3R, 4, 4X, 12
Conductor Size 14-12 AWG Material Stainless Steel
Series/Model WSRD Frequency Rating 50/60 Hz
Phase 3 Maximum Load Capacity 7.5 hp
For Use With Powertite ACP or CPH Plugs Application Raintight Or Watertight, Non-Hazardous, Heavy Duty Applications Where A Service Outlet Is Required For Portable Or Fixed Electrical Equipment
UPC 781381090452

Packages

1 - UNIT - 1