Description
Commercial Specification Grade Straight Blade Receptacles - 20A-125V, NEMA 5-20R. Engineered for safe, reliable performance, these UL 498 and Federal Specification WC-596 listed devices provide maximum durability in a wide variety of applications while providing installation efficiency to help finish the job on time.
Specifications
| Brand Name | Cooper Industries | Sub Brand | Arrow Hart |
| Item Name | Straight Blade Duplex Receptacle | Type | Tamper-Resistant |
| Grade | Commercial | Voltage Rating | 125 VAC |
| Amperage Rating | 20 A | Wire Type | Grounding |
| Number of Poles | 2 | Number of Wires | 3 |
| NEMA Configuration | NEMA 5-20R | Connection Type | Side Wired |
| Conductor Size | 14-10 AWG | Material | PVC |
| Color | Ivory | Terminal Connection | Screw Terminal |
| Dielectric Strength | 2000 V | Grounding | Yes |
| Contact Material | Brass | Dimensions | 1.3 in W x 0.82 in D x 4.19 in H |
| Mounting Type | Flush | Temperature Rating | -20 to 70 °C |
| Environmental Conditions | UL 94-V2 Flammability | Standards | UL 498 and Federal Specification WC-596, cULus Listed, NOM Certified |
| Application | Commercial | UPC | 032664489181 |
Packages
| 1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 |