COOPER INDUSTRIES TRUSBC20BK-BOX 20Amp 125V 2-Pole/3-Wire Combination USB-C Charger with TR Duplex Receptacle, Black
Description
Eaton Combination USB Type-C Charger, 20A 5-20R Receptacle, 5A, 125 Vac, Black.
Specifications
| Type | Type C | Number of Poles | 2 |
| Number of Wires | 3 Three-wire | Material | Thermoplastic |
| Color | Gray Ivory Black | Contact Material | Brass |
| UPC | 032664753381 |
Packages
| 1 - UNIT - 1 | 10 - UNIT - 10 | 60 - UNIT - 60 |