Description
Receptacle cover made of aluminium. Duplex cover for non-locking blade plugs, with 1-3/8 inch device opening. Receptacle interiors comply with NEMA standards WD-1 and WD-5. Receptacle interiors are specification grade, back and sidewired. Unique design of spring door hinge provides smooth action. Duplex units have a separate hinge shaft for each spring door cover to reduce stress on the shafts. Die-cast copper free cover assemblies with epoxy powder coat finish.
Specifications
| Brand Name | Appleton | Item Name | Duplex Receptacle with Cover |
| Type | Receptacle With Duplex Box Cover | Voltage Rating | 125 V |
| Amperage Rating | 15 A | Number of Poles | 2 |
| Number of Wires | 3 | NEMA Configuration | NEMA L5-15 |
| NEMA Rating | NEMA 5-15R | Material | Die-Cast Copper-Free Aluminum |
| Mounting Type | Box, Surface | For Use With | Duplex FS Boxes |
| Standards | NEMA WD-1 and WD-5, NEC 406.8(B) and CEC | Application | Non-Locking Blade Plugs, 1-3/8 in Device Opening |
| UPC | 781381461184 |
Packages
| 1 - UNIT - 1 |