Abbotsford
PASTR26252W

PASS & SEYMOUR 15A 125V Tamper-Resistant Decorator Spec Grade Receptacle - Back and Side Wire, White

Price $11.87 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:TR26252W

Description

This 15A 125V Tamper-Resistant Decorator Spec Grade Receptacle features dual mechanical shutter system to help prevent insertion of foreign objects. Easily accessed break-off line-contact connecting tab for fast and easy split-circuit wiring. High impact-resistant nylon face and thermoplastic back body. Back and side wire capability.

Specifications

Brand Name Legrand Sub Brand Pass & Seymour
Type Non-Reversing Grade Specification
Number of Poles 2 Number of Wires 3
Color White Finish Matte
Application Commercial UPC 785007034561

Packages

1 - UNIT - 1