EGS FSKJ515 Receptacle single aluminium 2P3W 125V 15A
Description
Receptacle cover made of aluminium. Single cover for non-locking and locking blade plugs, with 1-3/8 inch device opening. Receptacle interiors comply with NEMA standards WD-1 and WD-5. Receptacle interiors are specification grade, back and sidewired. Unique design of spring door hinge provides smooth action. Duplex units have a separate hinge shaft for each spring door cover to reduce stress on the shafts. Die-cast copper free cover assemblies with epoxy powder coat finish.
Specifications
| Brand Name | Appleton | Item Name | Weatherproof Receptacle with Box Cover |
| Type | Single | Voltage Rating | 125 V |
| Amperage Rating | 15 A | Number of Poles | 2 |
| Number of Wires | 3 | NEMA Configuration | L5-15 |
| NEMA Rating | 5-15R | Material | Die-Cast Copper-Free (4/10 of 1%) Aluminum |
| Mounting Type | Box, Surface | For Use With | Single FS Boxes Non-Locking and Locking Blade Plugs |
| Standards | NEMA WD-1 And WD-5, NEC 406.8(B) and CEC Certified | Application | For Locking or Non-Locking Blade Plugs or Toggle Switches |
| UPC | 781381461238 |
Packages
| 1 - UNIT - 1 |