Description
20A Kitchen Counter Receptacle, Flush Mount, Black
Specifications
| Brand Name | Hubbell Wiring Device Kellems | Sub Brand | Furniture Boxes |
| Item Name | Kitchen Counter Receptacle | Type | Fabricated, Tamper-Resistant |
| Size | Standard | Voltage Rating | 125 V |
| Amperage Rating | 20 A | Number of Poles | 2 |
| Number of Wires | 3 | Material | 221 Meunt |
| Color | Black | Mounting Type | Flush |
| Standards | UL Listed, CSA Certified | Application | Power on Countertop |
| UPC | 883778309557 |
Packages
| 1 - UNIT - 1 |