Description
30Amp 250V 3-Pole/4-Wire Straight Blade Receptacle, Black.FEATURES AND BENEFITS: • Quality Materials. • Durability. • Time-tested design. • Mounting: Flush Mount • Depth: 2.2" • Height: 3.75" • Width: 2.5"
Specifications
| Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
| Item Name | Straight Blade Single Receptacle | Type | Receptacle |
| Grade | Residential/Commercial | Size | 3.3" |
| Voltage Rating | 250 V | Amperage Rating | 30 A |
| Number of Poles | 3 | Number of Wires | 4 |
| NEMA Configuration | 15-30R | NEMA Rating | 15-30R |
| Conductor Size | 14 - 10 AWG | Terminal Connection | Screw Terminal |
| Material | Thermoplastic | Color | Brown |
| Finish | Gloss | Mounting Type | Wall, Flush, Screw |
| Standards | UL 498 | Application | Residential/Commercial |
| UPC | 785007574005 |
Packages
| 1 - UNIT - 1 | 10 - UNIT - 10 |