Abbotsford
CWDTR7765BBOX

COOPER INDUSTRIES 15Amp 125V Combination 3.6A USB Charger with Duplex Receptacle, Brown

Price $31.28 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:TR7765B-BOX

Description

Eaton combination 3.6A USB charger with duplex receptacle, 15A, 125V, Brown.

Specifications

Brand Name Eaton Item Name Combination USB Charger with Duplex Receptacle
Type Decorator, Tamper-Resistant, Type A Voltage Rating 125 V
Amperage Rating 15 A Number of Poles 2
Number of Wires 3 NEMA Configuration NEMA 5-15R
Conductor Size 12-14 AWG Material Thermoplastic
Color Brown Terminal Connection Screw
Grounding Yes Contact Material Brass
Dimensions 1.4 in L x 1.3 in W x 4.19 in H Mounting Type Flush
Standards cULus Listed UPC 032664766978

Packages

1 - UNIT - 1