Description
Eaton combination 3.6A USB charger with duplex receptacle, 15A, 125V.
Specifications
| Brand Name | Eaton | Item Name | Combination USB Charger with Duplex Receptacle |
| Type | Decorator, Tamper-Resistant, Type A | Voltage Rating | 125 V |
| Amperage Rating | 15 A | Number of Poles | 2 |
| Number of Wires | 3 | NEMA Configuration | NEMA 5-15R |
| Conductor Size | 12-14 AWG | Material | Thermoplastic |
| Color | Ivory | Terminal Connection | Screw |
| Grounding | Yes | Contact Material | Brass |
| Dimensions | 1.4 in L x 1.3 in W x 4.19 in H | Mounting Type | Flush |
| Standards | cULus Listed | UPC | 032664767005 |
Packages
| 1 - UNIT - 1 |