Abbotsford
LUTDV10PWHCSA

LUTRON DV-10P-WH-CSA 1000W 120V 1-Pole Diva Incandescent/Halogen Preset Dimmer with Locator Light (For Canada), White

Price $158.79 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:DV-10P-WH-CSA

Description

A simple and elegant solution designed to match your existing designer style switches and accessories. Easily turn the lights on and off with the paddle switch. While the lights are on, use the sleek slide control to adjust lights to your perfect level. The paddle switch returns the lights to your favorite level.PRODUCT FEATURES:• Matches existing designer-style switches• Features a large paddle switch and a small slider• Built-in soft glow locator light

Specifications

Brand Name Lutron Sub Brand Diva
Item Name Dimmer Type Paddle
Voltage Rating 120 V Frequency Rating 60 Hz
Power Rating 1000 W Incandescent/Halogen Number of Poles 1
Material Metal/Plastic Color/Finish White/Gloss
Indicator Type Resistive Connection Type Wire Lead
Operating Temperature 32 To 104 °F Dimensions 70 mm W x 49 mm D x 114 mm H
Mounting Wallbox Standards UL Listed, CSA Certified, NOM Certified
Application For Incandescent or Halogen Lighting Control UPC 027557700955

Packages

1 - UNIT - 1 3 - UNIT - 3 24 - UNIT - 24