Description
Specifications
| Brand Name | Legrand | Sub Brand | Pass & Seymour |
| Type | Residential Wall Switch | Voltage Rating | 24 VDC |
| Number of Poles | 1 Pole | Contact Configuration | Normally Open |
| Operating Cycles | 10M | Mounting | Strap Mounting |
| Standards | UL244A/UL521 | Application | Laundry Room/Closet/Storage Room |
| UPC | 754182913794 |
Packages
| 1 - UNIT - 1 |