Description
Eaton toggle switch, #14-10 AWG, 15A, Residential, Flush, 120V, Side and push, Screw, White, Load type: Motor Control, Fan, LED, Incandescent, ELV, MLV, CFL, Flourescent, Halogen, Single-Pole, Single-Pole, Polycarbonate
Specifications
| Brand Name | Cooper Wiring Devices | Type | Toggle Switch |
| Number of Poles | 1 | Actuator | Toggle |
| Contact Configuration | Switches | Color | White |
| Material | Polycarbonate | Application | Residential |
| UPC | 032664750878 |
Packages
| 1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 |