Description
Eaton toggle switch, #14-10 AWG, 15A, Flush, 120V, Back, side, and push wire, Screw, White, Load type: Motor Control, Fan, LED, Incandescent, ELV, MLV, CFL, Flourescent, Halogen, Single-Pole, Three-Way, Three-Way
Specifications
| Brand Name | Cooper Wiring Devices | Type | Toggle Switch |
| Number of Poles | 1 | Color | White |
| Material | Polycarbonate | Application | Residential |
| UPC | 032664543005 |
Packages
| 1 - UNIT - 1 |