Abbotsford
PASTP13GRY

PASS & SEYMOUR TP13GRY TradeMaster® 1-Gang Nylon Wall Plate, Blank, Box Mounted, Gray

Price $3.01 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:TP13GRY

Description

The Trademaster 1-gang blank wall plate is constructed from high-impact, injection molded nylon plastic. Oversized in height and width by 3/16ths of an inch, this plate could completely cover an opening in a wall that a standard plate fails to conceal.


Molded of rugged, practically indestructible self-extinguishing nylon. ('TP' series only.)

Available in 'TP' series, extra 3/16 inch width and height than Standard size plates: and 'TPJ' series, extra 3/16 inch width and height than Junior-Jumbo size plates.

Available in Ivory, White, Brown, Gray, Black, Blue, Orange, Red, and Light Almond.

Preferred for hospital, industrial, institutional, and other high-abuse applications.

Nominal thickness, .070 inch.

Specifications

Brand Name Pass & Seymour Sub Brand TradeMaster
Item Name Blank Wallplate Type Wall Plate
Number of Gangs 1 Length 5-1/2 in
Material Thermoplastic Color Gray
Orientation Vertical Width 2.937 in
Thickness 0.45 in Finish Matte
Mounting Wall, Box Standards UL 514
Application For Residential, Commercial use UPC 785007274721

Packages

1 - UNIT - 1 20 - UNIT - 20 200 - UNIT - 200 8000 - SKID - 8000