Abbotsford
PASAWP4GBR4

PASS & SEYMOUR AWP4GBR4 4-Gang Wall Plate, Bronze

Price $55.81 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:AWP4GBR4
Documents Documents

Description

FEATURES AND BENEFITS:• Perfect anywhere you’d like to upgrade the look of a standard wall switch, dimmer switch or outlet while adding space for more devices. • The adorne 4-Gang Wall Plate is perfectly sized to fit any four adorne Switches, Outlets or Dimmers.• The design has no visible screws and features a rich, bronze finish. • ETL Listed: Yes• UL Standard: Yes


Helps fight the growth of stain and odor-causing bacteria through the invisible and continuous product protection of Microban® antimicrobial technology.

Includes one Wall Plate and one Steel Frame for mounting the wall plate.

Made to exclusively fit the designer switches, dimmers and outlets from the adorne® Collection, snapping into place with ease.

Other Wall Plates from the adorne® Collection are available in extensive range of on-trend colors, materials and cast metals.

Coordinate with other designer switches and outlets throughout your home for a cohesive, contemporary look.

A perfect finishing touch for any space, adding a sleek and contemporary aesthetic through its screwless design and low-profile.

Specifications

Brand Name Legrand Sub Brand Adorne
Item Name Wallplate Type Screwless
Number of Gangs 4 Length 5.13 in
Material Polycarbonate Color Bronze
Orientation Vertical Shape Rectangular
Width 8.88 in Thickness 0.35 in
Finish Metallic Mounting Box
Standards ETL Listed, UL 514 Application Commercial and Residential Applications
UPC 785007023596

Packages

1 - UNIT - 1 4 - UNIT - 4