Abbotsford
PASSWP26BK

PASS & SEYMOUR SWP26BK 1-Gang radiant® Screwless Wall Plate, Black

Inventory
Unavailable for order
Manufacturer:PASS & SEYMOUR
Manufacturer #:SWP26BK

Description

A step above the standard with no unsightly screws, this modern, low-profile wall plate instantly elevates the look of radiant dimmers, switches, outlets, home automation controls and more.FEATURES AND BENEFITS:- Redesigned screwless wall plates feature a lower, more modern profile in keeping with today’s design trends.- Molded of rugged .065" thick polycarbonate- One-piece subplate mounts over the device for easy retrofit and lower profile.- Subplate screws align devices to ensure proper positioning of the wall plate.- Opening accommodates all NEMA 26-opening devices.- An extra 3/8" width and height than standard size wall plates for more tolerance in covering ragged sheet rock openings.


Unbreakable, flexible polycarbonate construction conforms to uneven drywall.

Smooth, sleek look hides the screws and highlights the style.

Automatic alignment pins ensure wall plate fits perfectly.

Smooth perimeter eliminates channel that can catch dirt.

Includes two-piece, non-conductive polycarbonate subplate to help speed installation.

Specifications

Brand Name Pass & Seymour Item Name Wallplate
Type Decorator, Screwless Series SWP
Number of Gangs 1 Length 4.87 in
Material Polycarbonate Color Black
Width 3.1 in Finish Smooth
Includes 2-Piece Non-Conductive Polycarbonate Subplate Standards Buy American Act Compliant, cULus Listed
Application Commercial, Residential UPC 785007704952

Packages

1 - UNIT - 1 100 - UNIT - 100