Abbotsford
PASRWP266W

PASS & SEYMOUR RWP266W 6-Gang radiant™ Screwless Wall Plate, White

Price $31.63 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:RWP266W
Documents Documents

Description

A step above the standard with no unsightly screws, this modern, low-profile wall plate instantly elevates the look of radiant dimmers, switches, outlets, home automation controls and more.FEATURES AND BENEFITS:- Redesigned screwless wall plates feature a lower, more modern profile in keeping with today’s design trends.- Molded of rugged .065" thick polycarbonate- One-piece subplate mounts over the device for easy retrofit and lower profile.- Subplate screws align devices to ensure proper positioning of the wall plate.- Opening accommodates all NEMA 26-opening devices.- An extra 3/8" width and height than standard size wall plates for more tolerance in covering ragged sheet rock openings.

Specifications

Brand Name Pass & Seymour Sub Brand The Radiant®
Item Name Decorator Wallplate Type Screwless
Number of Gangs 6 Length 4.94 in
Material Polycarbonate Color White
Orientation Vertical Shape Rectangular
Width 12.21 in Thickness 0.065 in
Finish Satin Mounting Wall
Standards UL 514, cULus Listed, CSA Certified Application For Commercial and Residential
UPC 785007296006

Packages

1 - UNIT - 1 6 - UNIT - 6