Description
Trademaster, single gang, duplex wall plate molded of rugged, practically indestructible self-extinguishing nylon. It is preferred for hospital, industrial, institutional, and other high-abuse applications. Available in Ivory, White, Brown, Gray, Black, Blue, Orange, Red, and Light Almond.
Specifications
| Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
| Item Name | Duplex Receptacle Wallplate | Type | Wall Plate |
| Number of Gangs | 1 | Length | 114.3 mm |
| Material | Thermoplastic | Color | Black |
| Orientation | Horizontal and Vertical | Width | 69.85 mm |
| Thickness | 0.35 in | Finish | Untreated, Gloss |
| Mounting | Wall | Standards | UL 514 |
| Application | For Residential/Commercial use | UPC | 785007274509 |
Packages
| 1 - UNIT - 1 | 25 - UNIT - 25 | 250 - UNIT - 250 |