Abbotsford
IBV97014

ABB CI97014 Iberville® Blank Wallplate 4 Gangs Silver, Gray Slate

Price $32.0978 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:CI97014
Country of origin:Canada

Description

Iberville® Stainless steel wall plate. 4 gang direct mounting on box.


Made or assembled in Canada.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Blank Wallplate Type Plates
Number of Gangs 4 Material Stainless Steel
Color Silver, Gray Slate Orientation Horizontal
Mounting Direct, Box Standards UL E2969, CSA 5043
UPC 622538000200

Packages

1 - UNIT - 1