Abbotsford
IBV97123

ABB CI97123 Wallplate 3-gang direct mount SS

Price $44.3869 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:CI97123

Description

Iberville® Stainless steel wall plate. 3 gang direct mounting on box with Yoke.

Specifications

Brand Name Thomas & Betts Sub Brand Iberville®
Item Name Wallplate Type Blank
Number of Gangs 3 Material Stainless Steel
Color Gray/Silver Mounting Direct
Standards CSA 5043 Certified, UL E2969 Listed UPC 622538000170

Packages

1 - UNIT - 1