Description
Iberville® Stainless steel wall plate. Duplex receptacle and 5 toggle switch.
Specifications
| Brand Name | IBERVILLE | Type | Plates |
| Number of Gangs | 6 | Material | Stainless Steel |
| Color | Silver | Standards | UL E2969, CSA 5043 |
| UPC | 622538000132 |
Packages
| 1 - UNIT - 1 |