Abbotsford
IBV97401

ABB CI97401 1-Gang Iberville® Wallplate, Silver

Price $7.6118 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:CI97401
Country of origin:Canada

Description

Iberville® Stainless steel wall plate for GFI/DECORA receptacles opening: 1.31 x 2.63 inch.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Wallplate Type Plates
Number of Gangs 1 Length 4-1/2 in
Material 430 Stainless Steel Color Silver
Orientation Vertical Width 2-3/4 in
Thickness 0.19 in For Use With GFI/Decora Receptacles
Standards UL E2969, CSA 5043 UPC 622538444011

Packages

50 - UNIT - (50)