Description
Iberville® Stainless steel wall plate. 5 gang decorative.
Specifications
| Brand Name | ABB | Sub Brand | Iberville® |
| Item Name | Wallplate | Type | Plates |
| Number of Gangs | 5 | Material | Stainless Steel |
| Color | Silver, Gray Slate | Orientation | Horizontal |
| Thickness | 0.19 in | For Use With | Decora or Ground Fault Circuit Interrupter Switch |
| Standards | UL E2969, CSA 5043 | UPC | 622538000231 |
Packages
| 1 - UNIT - 1 |