Description
Iberville® Stainless steel wall plate.
Specifications
| Brand Name | ABB | Sub Brand | Iberville® |
| Item Name | Wallplate | Type | Plates |
| Number of Gangs | 6 | Material | Stainless Steel |
| Color | Silver, Gray Slate | Orientation | Horizontal |
| For Use With | Decora or Ground Fault Circuit Interrupter Switch | Standards | UL E2969, CSA 5043 |
| UPC | 622538000248 |
Packages
| 1 - UNIT - 1 |