Abbotsford
IBV97102

ABB CI97102 Iberville® Duplex Receptacle Wallplate 2 Gangs Silver, Gray

Price $14.6973 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:CI97102

Description

The IBERVILLE COVER Plate series is designed to offer adequate finish to all types of device installed into boxes. Made of Galvanized steel, it’s offer protection against electric shock and are certified CSA.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Duplex Receptacle Wallplate Type Plates
Number of Gangs 2 Material Stainless Steel
Color Silver, Gray Thickness 0.187 in
Mounting Vertical, Screw Standards UL File Number E2969, CSA 5043
UPC 622538440235

Packages

1 - UNIT - 1