Description
The IBERVILLE COVER Plate series is designed to offer adequate finish to all types of device installed into boxes. Made of Galvanized steel, it’s offer protection against electric shock and are certified CSA.
Specifications
| Brand Name | ABB | Sub Brand | Iberville® |
| Item Name | Wallplate | Type | Plates |
| Number of Gangs | 4 | Length | 4-1/2 in |
| Material | Stainless Steel | Color | Silver, Gray Slate |
| Orientation | Horizontal | Thickness | 0.19 in |
| For Use With | (4) Toggle Switch | Standards | UL E2969, CSA 5043 |
| UPC | 622538000040 |
Packages
| 1 - UNIT - 1 |