Description
Iberville® Stainless steel wall plate. 6 toggle switch.
Specifications
| Brand Name | Thomas & Betts | Sub Brand | Iberville® |
| Item Name | Toggle Switch Wallplate | Type | Plates |
| Number of Gangs | 6 | Material | Stainless Steel |
| Color | Gray/Silver | Thickness | 0.19 in |
| Standards | CSA 5043 Certified, UL E2969 Listed | UPC | 622538000064 |
Packages
| 1 - UNIT - 1 |