Abbotsford
mil49360601

MILWAUKEE 49-36-0601 5" Foam Light Cutting Pad

Price $13.17 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-36-0601

Description

Optimized for use with the MILWAUKEE® M18 FUEL™ 15mm Random Orbital Polishers. The MILWAUKEE® 5” orbital polisher correction pads are compatible with all 5” hook & loop backing plates. Foam design reduces friction which increases durability and reduces foam fatigue. The center cooling chamber dissipates heat away from the center of the pad, reducing temperatures and increasing durability. The tapered edge prevents pad rolling and provides great pad rotation which allows them to be used on curved and contoured panels.


Optimized for use with the M18 FUEL™ 15mm & 21mm Random Orbital Polishers

Compatible with all 5" Hook & Loop enabled backing plates

Design and shape offer proper weight distribution for maximum performance

Ideal for curved and contoured panels

Tapered edge prevents pad rolling and provides great pad rotation

Runs cooler, increasing durability

Specifications

Brand Name Milwaukee® Material Foam
Color Red UPC 045242774050

Packages

1 - UNIT - 1